Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, SOCKET, REG, METRIC, M140508-C

  • Mfr # M140508-C

  • Zoro # G800901054


product price: $11.55
/ea

Key Features

SAE or Metric
Metric
Socket diameter 2
11,5 mm
Socket type
Regular, 6-point
Drive Size
1/4 in
Socket diameter 1
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M140508-C
Zoro #
G800901054
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
11,5 mm
Drive Size
1/4 in
Socket diameter 1
12 mm
Size
8 mm
Overall Length
25 mm

Details

Item
Standard Sockets
SAE or Metric
Metric
Socket type
Regular, 6-point
Material
CrV

Description

1/4 Inch Drive 6 point regular metric socket made from chrome vanadium with a satin finish. DIN 3120/3124/ISO 2731

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.