Zoro Homepage

1/4INCHDR.TX.SOCKET, M141240T-C

  • Mfr # M141240T-C

  • Zoro # G000900932


product price: $12.35
/ea
Sold in multiples of 2 for $24.70

Key Features

Socket diameter 2
12 mm
Tip Type
TX
Socket type
Bit socket
Drive Size
1/4 in
Material
CrV, S2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M141240T-C
Zoro #
G000900932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
12 mm
Drive Size
1/4 in
Overall Length
32 mm
Size
40

Details

Item
Standard Sockets
Tip Type
TX
Socket type
Bit socket
Material
CrV, S2 Steel

Description

1/4 Inch Drive TX S2 socket bit made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.