15 Piece 1000 Volt Insulated Slotted, PH, PZ Screwdriver & Knife EVA Foam Tool Tray - TEF

  • Mfr # TEFMDV15

  • Zoro # G116501122


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11.42 in
Height
1.97 in
Width
18.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEFMDV15
Zoro #
G116501122
UPC #
5020385011694
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.42 in
Height
1.97 in
Width
18.31 in

Details

Item
Foam Tray System

Description

SCREWDRIVERS TYPES 0.4 x 2.5mm, 0.5 x 3.0mm, 0.8 x 4.0mm, 1.0 x 5.5mm slotted, PH0, PH1, PH2, PZ0, PZ1, PZ2. SCREWDRIVER FEATURES TT-MV PLUS steel blades for greater strength, ultra slim RBD shafts for easier access to recessed screws, bi-material handles for comfort and smooth action and holes in the handles for use with fall protection equipment. INSULATED KNIFE Equipped with a blade protector, replaceable 45mm long blades and is approved for live working up to 1,000 volts. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. TWO COLOR PROTECTION Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. EVA FOAM TRAY Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tools exact shape in a three-coloured EVA foam block.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.