Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15MM 1/2 Inch Drive DIN 6 Point Metric Short Reach Stubby Chrome Moly Impact Socket

  • Mfr # 920715-C

  • Zoro # G605670285


product price: $18.65
/ea
Sold in multiples of 2 for $37.30

Key Features

Socket diameter 1
24 mm
Impact
Yes
Drive Size
1/2 in
Socket diameter 2
24 mm
Retaining Pin
P92320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920715-C
Zoro #
G605670285
UPC #
5020385125254
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
24 mm
Drive Size
1/2 in
Socket diameter 2
24 mm
Size
15 mm
Overall Length
32 mm

Details

Item
Impact Sockets
Impact
Yes
Retaining Pin
P92320
SAE or Metric
Metric
Standard type
DIN
Retaining Ring
O92194
Socket type
Stubby, 6-point
Material
Cr-Mo

Description

( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off.( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification.( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.