Zoro Homepage

15mm Metric Combination Open and Box End Anti Slip Spanner Wrench

  • Mfr # 800615

  • Zoro # G605670179


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

SAE or Metric
Metric
Jaw diameter
32.5 in
Spanner type
Anti slip
Ring height
10.1 mm
Offset angle jaw
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800615
Zoro #
G605670179
UPC #
5020385044142
Country of Origin
Taiwan, Province of China

Dimensions

Jaw diameter
32.5 in
Ring height
10.1 mm
Ring diameter
22.8 mm
Size
15 mm
Length
185 mm
Jaw height
6.4 mm

Details

SAE or Metric
Metric
Spanner type
Anti slip
Offset angle jaw
15°
Offset angle ring
15°
Wrench Material
CrV
Item
Combination Spanners
Tethering facility
Yes

Description

Combination spanner that provides an anti-slip grip on the open end. Also features a hip grip function where the spanner drives on the flank of the fastening rather than the corner.These two design features combine to provide a much better grip which offers less risk of damage to the fastening. The design also provides grip on fastenings with worn or rounded corners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.