Zoro Homepage

16 Piece 1/2" Drive 6 Point Regular & Deep Impact Sock

  • Mfr # TT9116N

  • Zoro # G100920649


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Inlay material
PS
Width
142 mm
SAE or Metric
Metric
Type
TT1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT9116N
Zoro #
G100920649
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Width
142 mm
Depth
265 mm
Height
50 mm

Details

Inlay material
PS
SAE or Metric
Metric
Type
TT1
Number of Pieces
16
Socket type
Regular, Deep, 6-point
Standard type
ANSI
Item
Impact Tool Sets

Description

Regular impact sockets - 1/2 inch drive - 6 point - 13, 15, 16, 17, 18, 19, 22, 24mmDeep impact sockets - 1/2 inch drive - 6 point - 13, 15, 16, 17, 18, 19, 22, 24mmAll sockets are marked with the size for quick identificationManufactured of chrome molybdenum according to GGG-W-6608 to guarantee the highest standardThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.