This item is Discontinued.

Teng Tools 16 Piece 6 Point SAE Shallow 1/2 Inch Drive Chrome Moly Impact EVA Foam Socket Set 3/8 - 1-1/4 Inch TEA9216AF

16 Piece 6 Point SAE Shallow 1/2 Inch Drive Chrome Moly Impact EVA Foam Socket Set 3/8 - 1-1/4 Inch (Discontinued)

  • Mfr # TEA9216AF
  • Zoro # G105670174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEA9216AF
Zoro #
G105670174
UPC #
5020385020481
Country of Origin
Taiwan, Province of China

Description

( REGULAR 6 POINT SOCKETS ) 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, 13/16, 7/8, 1, 1-1/16, 1-1/8, 1-1/4 inch.( ACCESSORIES ) Pins: PIN OD 3 X 20MM(1/2*8-14MM), PIN OD 3 X 25MM(1/2*15-36MM). Rings: O-RING ID19X4MM(1/2*8-14MM), O-RING ID24X4MM(1/2*15-36MM).( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility. ( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off. ( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification.( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools. ( EVA FOAM TRAY ) Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool’s exact shape in a three-coloured EVA foam block.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.