This item is Discontinued.

Teng Tools 17 Piece 1000 Volt Insulated Open Ended Wrench 8mm to 19mm & Slotted, PH, PZ Screwdrive TEFXV17

17 Piece 1000 Volt Insulated Open Ended Wrench 8mm to 19mm & Slotted, PH, PZ Screwdrive (Discontinued)

  • Mfr # TEFXV17
  • Zoro # G816501118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEFXV17
Zoro #
G816501118
UPC #
5020385011670
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.42 in
Width
18.31 in
Height
1.97 in

Details

Item
Foam Tray System

Description

OPEN ENDED WRENCHES 8, 10, 12, 13, 14, 17, 19mm featuring nonslip handles for a secure grip, 15 degree offset open ends for easier access to fasteners in hard to reach areas as well as chrome vanadium steel construction and integrated protective insulation for maximum strength, durability and protection. SCREWDRIVERS 0.8 x 4.0mm & 1.0 x 5.5mm slotted, PH1, PH2 & PZ2 featuring TT-MV PLUS steel blades for greater strength, ultra slim RBD shafts for easier access to recessed screws, bi-material handles for comfort and smooth action and holes in the handles for use with fall protection equipment. INSULATED KNIFE Equipped with a blade protector, replaceable 45mm long blade and is approved for live working up to 1,000 volts. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. TWO COLOR PROTECTION Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. EVA FOAM TRAY Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tools exact shape in a three-coloured EVA foam block.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.