Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Piece General Repairs & Maintenance EVA Foam Tool Set -

  • Mfr # TTEX18

  • Zoro # G216501107


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Height
2.87 in
Length
15.28 in
Width
23.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTEX18
Zoro #
G216501107
UPC #
5020385304680
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.87 in
Length
15.28 in
Width
23.27 in

Details

Item
Foam Tray System

Description

18 PIECES The 18 piece toolset for general repairs and maintenance is a carefully selected collection of hand tools designed to meet the daily needs of facility managers, plumbers, and other similar professions. TOOLS 6 inch and 10 inch wide jaw adjustable wrenches, ergonomic hacksaw, utility knife, 6 inch and 8 inch flat cold chisels, 5mm center punch, 24 ounce ball pein hammer, 3 meter measuring tape, 6 piece parallel pin punch set 3mm to 8mm, scriber and 8 inch steel rule. HIGH PERFORMANCE Each tool, from hammers and chisels to wrenches and measuring instruments, is crafted for high performance and longevity. VERSATILE With this one set, you have the essential tools readily available for a wide range of tasks, saving time and effort compared to having to gather individual tools for different jobs. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.