
18MM 1/2 Inch Drive ANSI 6 Point Metric Shallow Chrome Molybdenum Impact Socket
Mfr # 920518AN
Zoro # G905670251
product price: $20.89
/eaSold in multiples of 2 for $41.78
Key Features
Socket type
Regular, 6-point
Overall Length
38 mm
Drive Size
1/2 in
Socket diameter 1
28 mm
Impact
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920518AN
Zoro #
G905670251
UPC #
5020385126220
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
38 mm
Drive Size
1/2 in
Socket diameter 1
28 mm
Size
18 mm
Socket diameter 2
26 mm
Details
Item
Impact Sockets
Socket type
Regular, 6-point
Impact
Yes
Material
Cr-Mo
SAE or Metric
Metric
Standard type
ANSI
Description
( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off.( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification.( ANSI STANDARD ) The impact socket is suitable for all applications within the workshop and automotive industry. Length: 1.5 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.