19 Piece 1000 Volt Insulated 3/8 Inch Drive 6 Point Shallow Socket, Extension Bar, Ratche

  • Mfr # TEFSKV19

  • Zoro # G116501115


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11.42 in
Height
1.97 in
Width
18.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEFSKV19
Zoro #
G116501115
UPC #
5020385011687
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.42 in
Height
1.97 in
Width
18.31 in

Details

Item
Foam Tray System

Description

3/8 INCH DRIVE SOCKETS 8, 9, 10, 11, 12, 13, 14, 15, 17, 18, 19, 20mm. ACCESSORIES 3 inch and 6 inch extension bars. RATCHET Twist reverse mechanism for for quickly changing between tightening and loosening, 72 teeth ratchet to give a working arc of 5 degrees making it ideal for confined spaces and an ergonomically designed handle for increased comfort and smooth action. PLIERS 6 inch side cutters, 7 inch combination, 8 inch bent long nose and wire stripping pliers featuring TPR grips for security and comfort and chrome molybdenum alloy steel for durability and strength. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. TWO COLOR PROTECTION Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.