
1INCHDR IMP SKT REGULAR, 910530
Mfr # 910530
Zoro # G300900731
product price: $38.35
/eaKey Features
SAE or Metric
Metric
Standard type
DIN
Retaining Pin
P90545
Drive Size
1 in
Material
Cr-Mo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910530
Zoro #
G300900731
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1 in
Socket diameter 2
54 mm
Socket diameter 1
49 mm
Overall Length
60 mm
Size
30 mm
Details
Item
Impact Sockets
SAE or Metric
Metric
Standard type
DIN
Retaining Pin
P90545
Material
Cr-Mo
Retaining Ring
O97045
Socket type
Regular, 6-point
Impact
Yes
Description
1 Inch drive regular metric impact socket with a locking pin and retaining ring facility. DIN standard for industrial use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.