Zoro Homepage

1INCHDR IMP SKT REGULAR, 910532

  • Mfr # 910532

  • Zoro # G700900782


product price: $44.49
/ea

Key Features

Retaining Ring
O97045
Drive Size
1 in
Socket diameter 2
54 mm
Impact
Yes
Socket diameter 1
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910532
Zoro #
G700900782
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Socket diameter 2
54 mm
Socket diameter 1
52 mm
Overall Length
60 mm
Size
32 mm

Details

Item
Impact Sockets
Retaining Ring
O97045
Impact
Yes
Retaining Pin
P90545
Socket type
Regular, 6-point
SAE or Metric
Metric
Standard type
DIN
Material
Cr-Mo

Description

1 Inch drive regular metric impact socket with a locking pin and retaining ring facility. DIN standard for industrial use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.