Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1INCHDR IMP SKT REGULAR, 910533

  • Mfr # 910533

  • Zoro # G800900798


product price: $40.69
/ea

Key Features

Standard type
DIN
SAE or Metric
Metric
Impact
Yes
Socket diameter 1
53 mm
Socket type
Regular, 6-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910533
Zoro #
G800900798
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Socket diameter 1
53 mm
Size
33 mm
Socket diameter 2
54 mm
Overall Length
60 mm

Details

Item
Impact Sockets
Standard type
DIN
SAE or Metric
Metric
Impact
Yes
Socket type
Regular, 6-point
Retaining Pin
P90545
Retaining Ring
O97045
Material
Cr-Mo

Description

1 Inch drive regular metric impact socket with a locking pin and retaining ring facility. DIN standard for industrial use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.