Zoro Homepage

1INCHDR IMP SKT REGULAR, 910546

  • Mfr # 910546

  • Zoro # G200900732


product price: $59.87
/ea

Key Features

Socket type
Regular, 6-point
Impact
Yes
Retaining Pin
P90545
Size
46 mm
Retaining Ring
O97045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910546
Zoro #
G200900732
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
46 mm
Drive Size
1 in
Socket diameter 2
54 mm
Overall Length
74 mm
Socket diameter 1
69 mm

Details

Item
Impact Sockets
Socket type
Regular, 6-point
Impact
Yes
Retaining Pin
P90545
Retaining Ring
O97045
Standard type
DIN
SAE or Metric
Metric
Material
Cr-Mo

Description

1 Inch drive regular metric impact socket with a locking pin and retaining ring facility. DIN standard for industrial use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.