
1INCHDR IMP SKT REGULAR, 910550
Mfr # 910550
Zoro # G500900739
product price: $51.49
/eaKey Features
Retaining Ring
O97045
Size
50 mm
Impact
Yes
SAE or Metric
Metric
Standard type
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910550
Zoro #
G500900739
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1 in
Size
50 mm
Socket diameter 2
54 mm
Overall Length
80 mm
Socket diameter 1
74 mm
Details
Item
Impact Sockets
Retaining Ring
O97045
Impact
Yes
SAE or Metric
Metric
Standard type
DIN
Socket type
Regular, 6-point
Retaining Pin
P90545
Material
Cr-Mo
Description
1 Inch drive regular metric impact socket with a locking pin and retaining ring facility. DIN standard for industrial use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.