
1INCHDR IMP SKT REGULAR, 910570
Mfr # 910570
Zoro # G700900607
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Socket type
Regular, 6-point
Socket diameter 2
54 mm
Drive Size
1 in
Retaining Ring
O97045
Standard type
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910570
Zoro #
G700900607
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 2
54 mm
Drive Size
1 in
Socket diameter 1
99 mm
Overall Length
96 mm
Size
70 mm
Details
Item
Impact Sockets
Socket type
Regular, 6-point
Retaining Ring
O97045
Standard type
DIN
SAE or Metric
Metric
Impact
Yes
Retaining Pin
P90545
Material
Cr-Mo
Description
1 Inch drive regular metric impact socket with a locking pin and retaining ring facility. DIN standard for industrial use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.