Zoro Homepage

1INCHDR IMP SKT REGULAR, 910580

  • Mfr # 910580

  • Zoro # G200900640


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Standard type
DIN
Socket diameter 1
109 mm
Retaining Pin
P90551
Retaining Ring
O97051
Socket type
Regular, 6-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910580
Zoro #
G200900640
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
109 mm
Socket diameter 2
60 mm
Drive Size
1 in
Overall Length
100 mm
Size
80 mm

Details

Item
Impact Sockets
Standard type
DIN
Retaining Pin
P90551
Retaining Ring
O97051
Socket type
Regular, 6-point
SAE or Metric
Metric
Impact
Yes
Material
Cr-Mo

Description

1 Inch drive regular metric impact socket with a locking pin and retaining ring facility. DIN standard for industrial use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.