
1INCHDR IMP SKT REGULAR, 910585
Mfr # 910585
Zoro # G700900843
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Overall Length
100 mm
Socket type
Regular, 6-point
Socket diameter 1
115 mm
Standard type
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
910585
Zoro #
G700900843
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1 in
Overall Length
100 mm
Socket diameter 1
115 mm
Size
85 mm
Socket diameter 2
86 mm
Details
Item
Impact Sockets
Socket type
Regular, 6-point
Standard type
DIN
Impact
Yes
Retaining Ring
O910075
Material
Cr-Mo
SAE or Metric
Metric
Retaining Pin
P90675
Description
1 Inch drive regular metric impact socket with a locking pin and retaining ring facility. DIN standard for industrial use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.