Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1INCHDR.DEEP IMP.SOCKETS METRIC, 910632R

  • Mfr # 910632R

  • Zoro # G500900852


product price: $72.19
/ea

Key Features

Socket type
Deep, 6-point
Impact
Yes
SAE or Metric
Metric
Socket diameter 2
54 mm
Socket diameter 1
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910632R
Zoro #
G500900852
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
54 mm
Socket diameter 1
52 mm
Size
32 mm
Drive Size
1 in
Overall Length
100 mm

Details

Socket type
Deep, 6-point
Impact
Yes
SAE or Metric
Metric
Standard type
DIN
Item
Impact Sockets
Retaining Pin
P90545
Retaining Ring
O97045
Material
Cr-Mo

Description

1 Inch drive 6 point deep metric impact socket made from chrome molybdenum with a locking pin and retaining ring facility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.