
1INCHDR.SLIM.DEEP IMP.SKT, 910630
Mfr # 910630
Zoro # G900900742
product price: $87.39
/ea
Free Shipping & Returns
Key Features
SAE or Metric
Metric
Retaining Ring
O97045
Socket type
Deep, 6-point, Thin walled
Impact
Yes
Standard type
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910630
Zoro #
G900900742
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 1
45 mm
Drive Size
1 in
Socket diameter 2
54 mm
Overall Length
100 mm
Size
30 mm
Details
Item
Impact Sockets
SAE or Metric
Metric
Retaining Ring
O97045
Socket type
Deep, 6-point, Thin walled
Impact
Yes
Standard type
DIN
Retaining Pin
P90545
Material
Cr-Mo
Description
1 Inch drive 6 point deep metric thinwall impact socket with a locking pin and retaining ring facility made from chrome molybdenum. DIN standard for industrial use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.