Zoro Homepage

1INCHDR.SLIM.DEEP IMP.SKT, 910633

  • Mfr # 910633

  • Zoro # G700900812


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Socket diameter 2
54 mm
Standard type
DIN
Impact
Yes
Socket type
Deep, 6-point, Thin walled
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910633
Zoro #
G700900812
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
54 mm
Drive Size
1 in
Socket diameter 1
49 mm
Overall Length
100 mm
Size
33 mm

Details

Item
Impact Sockets
Standard type
DIN
Impact
Yes
Socket type
Deep, 6-point, Thin walled
SAE or Metric
Metric
Retaining Ring
O97045
Retaining Pin
P90545
Material
Cr-Mo

Description

1 Inch drive 6 point deep metric thinwall impact socket with a locking pin and retaining ring facility made from chrome molybdenum. DIN standard for industrial use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.