Zoro Homepage

1INCHDR.SOCKET.12PT, M110580

  • Mfr # M110580

  • Zoro # G800901184


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Number of Points
12
Socket diameter 2
68,1 mm
Material
CrV
SAE or Metric
Metric
Socket type
Regular, 12-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M110580
Zoro #
G800901184
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
68,1 mm
Overall Length
103.6 mm
Size
80 mm
Socket diameter 1
105 mm
Drive Size
1 in

Details

Item
Standard Sockets
Number of Points
12
Material
CrV
SAE or Metric
Metric
Socket type
Regular, 12-point

Description

1 Inch drive 12 point regular metric socket made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.