This item is Discontinued.

This item is Discontinued.
2 Piece 1/2 Inch Drive 30-150 FT/LB 40-210Nm Torque Wrench & 17 Inch Long Breaker Bar T (Discontinued)
Mfr #
TTX2493
Zoro #
G516498992
UPC # 5020385034167
Country of Origin Taiwan, Province of China
Category Dial Torque Wrenches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TTX2493
Zoro #
G516498992
UPC #
5020385034167
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
22.83 in
Width
4.72 in
Height
2.09 in
Details
Item
Tool Tray System
Description
2 PIECES Supplied with a 1/2 inch drive 30-150 FT/LB 40-210Nm torque wrench and 1/2 inch drive 17 inch long breaker bar. TORQUE WRENCH 1/2 inch drive 30-150 ft/lb 40-210Nm equipped with an in-built angular gauge for easier after tightening, click type mechanism to signal when the required torque is reached, twist lock facility to ensure the set torque is maintained, reversible 24 teeth ratchet mechanism giving 15 degree increments, designed to torque right hand clockwise fasteners and accurate to +/- 4%. BREAKER BAR 1/2 inch drive 17 inch long breaker bar designed for extra torque to use on stubborn nuts and bolts. Features a ball bearing socket in the square drive for a secure grip, an ergonomically designed handle for ease of use and made from chrome vanadium steel for strength and durability with a satin finish, great for oily environments. PRECISE CONTROL & VERSATILITY The torque wrench allows for accurate tightening of fasteners to a specified torque, ensuring safety and preventing damage, while the breaker bar provides the extra leverage needed to loosen stubborn or over-tightened fasteners. Together, they enable both secure assembly and easy disassembly of components. TOTAL TOOL ORGANIZATION Supplied in a unique tool tray which features a removable lid and dove tail joints. The set can be used on its own as a standalone set or as part of our Get Organized system where all of our tool trays click together allowing you to build your ultimate tool setup.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.