Zoro Homepage

2 Piece 3/4 Inch Drive Extendable Ratchet & Accessories Set -

  • Mfr # TTX3402E

  • Zoro # G216498995


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Width
4.72 in
Overall Length
2.87 in
Height
22.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTX3402E
Zoro #
G216498995
UPC #
5020385011502
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.72 in
Overall Length
2.87 in
Height
22.83 in

Details

Item
Tool Tray System

Description

Ratchet with extendable handle 545 to 860mm.Extension bar 16 inches.Designed and manufactured according to DIN3122D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.