Zoro Homepage

2 Shelf PRO35 Secure Lockable Side Cabinet For Roller Cabinets -

  • Mfr # TSC15R1D

  • Zoro # G516499012


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Length
21.65 in
Height
33.66 in
Width
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSC15R1D
Zoro #
G516499012
UPC #
5020385215641
Country of Origin
Taiwan, Province of China

Dimensions

Length
21.65 in
Height
33.66 in
Width
18.9 in

Details

Item
Tool Storage

Description

2 SHELVES A two shelf side cabinet for adding to the side of any Teng Tools roller cabinet. The TSC15R1D replaces the TCW-CAB03 side cabinet. EXTRA STORAGE Ideal for adding extra storage to your roller cabinet setup. COMBINATION LOCK The side cabinet features a combination lock for securing everything in place. MOUNTING INFO If mounted on a roller cabinet with a back panel fitted it is necessary to use the TCW-SP01 side plate to fix side accessories such as this cabinet. DIMENSIONS Width: 15.03 inches. Height: 31.3 inches. Depth: 18.1 inches. Weight: 49.6 pounds.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.