Zoro Homepage

2 x Fixing Brackets For 26 Inch 4 Drawer Top Box Tool Box NOT Included -

  • Mfr # TCF06

  • Zoro # G116499016


product price: $40.19
/ea

Key Features

Height
1.26 in
Overall Width
0.94 in
Length
6.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF06
Zoro #
G116499016
UPC #
5020385215382
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.26 in
Overall Width
0.94 in
Length
6.06 in

Details

Item
Tool Storage

Description

ENHANCES STABILITY The fixing brackets comes in a set of two and is crafted for the purpose of securely attaching a Teng Tools tool chest to a cabinet, providing a stable and integrated storage unit. EASY TO INSTALL They simply hook onto the side handle of the tool chest and the lip of the roller cabinet. PREVENTS TIPPING When tightening the screw a firm attachment is achieved, effectively preventing the tool chest from tipping when the entire stack system is in motion. ADDED SAFETY This feature maintains the stability and safety within the workshop when relocating the storage system. FOR TST26R4 & TST26B4 TOP BOXES The brackets are specifically compatible with the TST26R4 and TST26B4 models, both 26 inch tool chests with four drawers. Tool Box NOT Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.