Zoro Homepage

20MM 1/2 Inch Drive 6 Point Metric Deep Chrome Molybdenum Impact Socket

  • Mfr # 920620N

  • Zoro # G505670309


product price: $24.75
/ea
Sold in multiples of 2 for $49.50

Key Features

Impact
Yes
Drive Size
1/2 in
Retaining Ring
O92244
SAE or Metric
Metric
Socket diameter 1
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920620N
Zoro #
G505670309
UPC #
5020385126930
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket diameter 1
30 mm
Size
20 mm
Overall Length
80 mm
Socket diameter 2
30 mm

Details

Item
Impact Sockets
Impact
Yes
Retaining Ring
O92244
SAE or Metric
Metric
Material
Cr-Mo
Socket type
Deep, 6-point
Standard type
DIN
Retaining Pin
P92325

Description

( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility. ( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability. ( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off. ( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification. ( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.