Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20mm Metric Combination Spanner Wrench - 600520

  • Mfr # 600520

  • Zoro # G700900485


product price: $28.39
/ea

Key Features

Wrench Material
CrV
Jaw diameter
43.1 in
Ring diameter
29.7 mm
Ring height
10.9 mm
Offset angle ring
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600520
Zoro #
G700900485
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw diameter
43.1 in
Ring diameter
29.7 mm
Ring height
10.9 mm
Jaw height
7.7 mm
Length
240 mm
Size
20 mm

Details

Wrench Material
CrV
Item
Combination Spanners
Offset angle ring
15°
Offset angle jaw
15°
SAE or Metric
Metric
Spanner type
Regular

Description

Metric combination spanner. The 12 point ring end is set at a 15 degrees angle. Same dimension at both ends. Made from chrome vanadium with a satin finish. DIN 3113A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.