Zoro Homepage

21/22MM 1/2 Inch Drive 6 Point Metric Double Ended Chrome Molybdenum Wheel Nut Impact Socket

  • Mfr # 9292122

  • Zoro # G705670192


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Socket diameter 1
30 mm
Standard type
ANSI
Drive Size
1/2 in
SAE or Metric
Metric
Socket type
6-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9292122
Zoro #
G705670192
UPC #
5020385125162
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
30 mm
Drive Size
1/2 in
Overall Length
58 mm
Socket diameter 2
32 mm
Size
21 × 22 mm

Details

Item
Impact Socket
Standard type
ANSI
SAE or Metric
Metric
Socket type
6-point
Impact
Yes
Material
Cr-Mo

Description

( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off.( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification.( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools. Length: 2.3 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.