Zoro Homepage

219 Piece Automotive, Manufacturing & Maintenance EVA Foam Tool Set -

  • Mfr # TTEX219

  • Zoro # G016501116


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Length
15.28 in
Height
2.87 in
Width
23.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTEX219
Zoro #
G016501116
UPC #
5020385304697
Country of Origin
Taiwan, Province of China

Dimensions

Length
15.28 in
Height
2.87 in
Width
23.27 in

Details

Item
Foam Tray System

Description

219 PIECES The 219 piece general service tool set is engineered for professionals requiring a comprehensive collection of hand tools and accessories for various applications. TOOLS 1/2 inch drive torque wrench 40 to 210 Nm, 1/4 inch drive 45 teeth mini palm ratchet, 3/8 inch drive torque wrench 20 to 110 Nm, fully ground drill bits 1.0mm to 10.5mm, nutsert gun, hand rivet gun, extractors, chucks, extensions, dies, taps, screw extractors, adapters, pitch gauge and mini hex screwdriver 2.5. COVERS WIDE RANGE OF TASKS These tools cover a broad spectrum of tasks, from threading and riveting to torque adjustments, ensuring that users in automotive, manufacturing, and maintenance sectors have the necessary resources for their jobs. VERSATILE The main benefit of this set is its versatility and convenience, providing all the essential tools in one organized package for tasks related to vehicle repair, machinery maintenance, and manufacturing work. This ensures efficiency and accuracy in handling a wide range of jobs, from routine repairs to specialized maintenance, reducing downtime and improving productivity. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.