Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21mm Metric Combination Spanner Wrench - 600521

  • Mfr # 600521

  • Zoro # G000900482


product price: $31.55
/ea

Key Features

Jaw diameter
44.8 in
Offset angle ring
15°
Offset angle jaw
15°
Ring diameter
31.3 mm
Length
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600521
Zoro #
G000900482
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw diameter
44.8 in
Ring diameter
31.3 mm
Length
250 mm
Ring height
11.3 mm
Size
21 mm
Jaw height
8.0 mm

Details

Offset angle ring
15°
Offset angle jaw
15°
Spanner type
Regular
Item
Combination Spanners
SAE or Metric
Metric
Wrench Material
CrV

Description

Metric combination spanner. The 12 point ring end is set at a 15 degrees angle. Same dimension at both ends. Made from chrome vanadium with a satin finish. DIN 3113A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.