Zoro Homepage

21mm X 23mm Metric Double Open Ended Wrench

  • Mfr # 622123

  • Zoro # G505670224


product price: $13.69
/ea
Sold in multiples of 2 for $27.38

Key Features

Offset angle jaw
15°
Jaw height
7.7 mm
SAE or Metric
Metric
Spanner type
Regular
Overall Length
247 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622123
Zoro #
G505670224
UPC #
5020385041004
Country of Origin
Taiwan, Province of China

Dimensions

Jaw height
7.7 mm
Overall Length
247 mm
Size
21 × 23 in
Jaw diameter
46.8, 50.8 in

Details

Offset angle jaw
15°
SAE or Metric
Metric
Item
Double Open Ended Spanners
Spanner type
Regular
Material
CrV

Description

Double open ended metric spanner. Different dimensions at each end and offset at 15 degrees. Made from chrome vanadium with a satin finish. DIN 3110.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.