Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 Piece Nut Driver and T Handle Wrench Set in EVA - TTEX2

  • Mfr # TTEX23N

  • Zoro # G100918912


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Depth
375 mm
Height
45 mm
Number of Pieces
23
Inlay material
FOAM
Type of set
FOAM4X4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTEX23N
Zoro #
G100918912
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
375 mm
Height
45 mm
Width
570 mm

Details

Number of Pieces
23
Inlay material
FOAM
Type of set
FOAM4X4
Tip Style
TX, TPX, HEX
Item
Screwdriver Sets

Description

Nut drivers - 5, 5.5, 6, 7, 8, 10, 11, 12, 13mmT handle hex drivers - 2.5, 3, 4, 5, 6, 7, 8mmT handle TX/TPX drivers - T10, T15, T20, T25, T27, T30, T40Ball point end hex keys - ideal for hard to access areasErgonomic as they permit a natural hand wrist movementUp to 25 degree angle entryIn many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution.Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block.The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red.The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.The EVA inserts fit in Teng Tools roller cabinets and in the extra deep top drawer TC805NFX.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.