Zoro Homepage

23mm Metric Combination Spanner Wrench - 600523

  • Mfr # 600523

  • Zoro # G200900497


product price: $42.39
/ea

Key Features

Spanner type
Regular
Offset angle ring
15°
Jaw diameter
48.3 in
Ring height
11.8 mm
Jaw height
8.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600523
Zoro #
G200900497
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw diameter
48.3 in
Ring height
11.8 mm
Jaw height
8.4 mm
Ring diameter
34.2 mm
Length
270 mm
Size
23 mm

Details

Spanner type
Regular
Offset angle ring
15°
Wrench Material
CrV
Offset angle jaw
15°
SAE or Metric
Metric
Item
Combination Spanners

Description

Metric combination spanner. The 12 point ring end is set at a 15 degrees angle. Same dimension at both ends. Made from chrome vanadium with a satin finish. DIN 3113A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.