Zoro Homepage

24oz Ball Pein Hammer - HMBP24

  • Mfr # HMBP24

  • Zoro # G100919841


product price: $47.45
/ea

Key Features

Shaft type
Fibre glass
Head Weight
24 Oz
Face Diameter
35 mm
Handle
Rubber
Overall Length
380 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMBP24
Zoro #
G100919841
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Face Diameter
35 mm
Overall Length
380 mm

Details

Shaft type
Fibre glass
Head Weight
24 Oz
Handle
Rubber
Item
Hammers

Description

Ball pein hammer with fibre glass shaft Head Weight: 24oz Overall weight: 37oz Overall Length: 380mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.