Zoro Homepage

25mm Metric Combination Spanner Wrench - 600525

  • Mfr # 600525

  • Zoro # G500900418


product price: $42.49
/ea

Key Features

SAE or Metric
Metric
Jaw diameter
52 in
Offset angle jaw
15°
Wrench Material
CrV
Ring height
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600525
Zoro #
G500900418
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw diameter
52 in
Ring height
12.5 mm
Ring diameter
36.9 mm
Length
290 mm
Jaw height
8.9 mm
Size
25 mm

Details

SAE or Metric
Metric
Item
Combination Spanners
Offset angle jaw
15°
Wrench Material
CrV
Spanner type
Regular
Offset angle ring
15°

Description

Metric combination spanner. The 12 point ring end is set at a 15 degrees angle. Same dimension at both ends. Made from chrome vanadium with a satin finish. DIN 3113A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.