Zoro Homepage

26 Inch Wide 4 Drawer Classic Heavy Duty Red Top Box -

  • Mfr # TC804EV

  • Zoro # G416498993


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Length
14.57 in
Height
29.11 in
Width
28.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC804EV
Zoro #
G416498993
UPC #
5020385215634
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.57 in
Height
29.11 in
Width
28.54 in

Details

Item
Tool Storage

Description

4 DRAWERS Heavy duty top storage box equipped with 4 individual drawers. HEAVY GAUGE STEEL Crafted with a robust 3-piece heavy gauge steel cabinet frame, fortified with our advanced 5-step phosphate-free rust protection, featuring a reinforced fully extendable drawer design which is capable of holding up to 66 lbs. SECURE Lockable keylock/front which covers the top of the drawer and the extending drawers. 3-STEP BALL BEARING SLIDERS Each drawer is equipped with 3-step ball bearing sliders to ensure a smooth and reliable opening and closing action every time. SIDE HANDLES Supplied with comfortable side handles for easy transport and rubber feet on the bottom of the box to prevent it from sliding and to avoid scratching.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.