Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 Inch Wide 4 Drawer PRO35 Heavy Duty Red Top Box -

  • Mfr # TST26R4

  • Zoro # G316498987


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Height
17.52 in
Width
28.54 in
Length
14.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TST26R4
Zoro #
G316498987
UPC #
5020385215122
Country of Origin
Taiwan, Province of China

Dimensions

Height
17.52 in
Width
28.54 in
Length
14.57 in

Details

Item
Tool Storage

Description

4 DRAWERS Heavy duty top storage box equipped with 4 individual drawers. HEAVY GAUGE STEEL Crafted with a robust 3-piece heavy gauge steel cabinet frame, fortified with our advanced 5-step phosphate-free rust protection, featuring a reinforced fully extendable drawer design which is capable of holding up to 66 lbs. SECURE Flexible security locking option allowing you to secure your tools by switching between combination and key lock depending on your preference. TOOL IDENTIFICATION Flat aluminum drawer front handles with space for labelling for quick tool identification. RECESSED HANDLES Recessed fold-down side handles ergonomically designed for ease of movement and foam mats supplied in each drawer to protect loose tools. 3-STEP BALL BEARING SLIDERS Each drawer is equipped with 3-step ball bearing sliders to ensure a smooth and reliable opening and closing action every time.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.