
26mm Metric Combination Spanner Wrench - 600526
Mfr # 600526
Zoro # G800900460
product price: $38.25
/eaKey Features
Ring height
12.8 mm
Jaw height
9.2 mm
Wrench Material
CrV
Jaw diameter
53.6 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600526
Zoro #
G800900460
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Ring height
12.8 mm
Jaw height
9.2 mm
Jaw diameter
53.6 in
Ring diameter
38.2 mm
Length
300 mm
Size
26 mm
Details
Wrench Material
CrV
SAE or Metric
Metric
Spanner type
Regular
Offset angle ring
15°
Item
Combination Spanners
Offset angle jaw
15°
Description
Metric combination spanner. The 12 point ring end is set at a 15 degrees angle. Same dimension at both ends. Made from chrome vanadium with a satin finish. DIN 3113A.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.