27 Piece 1000 Volt Insulated 3/8 Inch Drive Ratchet, Metric 6 Point Socket, Extension Bar

  • Mfr # TEFXV27

  • Zoro # G211228702


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Handle type
Bi-material
Depth
267 mm
Socket type
6-point
Drive Size
3/8 in
Width
433 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEFXV27
Zoro #
G211228702
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
267 mm
Drive Size
3/8 in
Width
433 mm
Height
49 mm

Details

Handle type
Bi-material
Socket type
6-point
Inlay material
FOAM
Item
Insulated Tool Sets
Insulated / Uninsulated
Insulated
Tip Style Group
Flat, Phillips, Pozi
Type of set
FOAM3
Number of Pieces
27

Description

3/8 INCH DRIVE SOCKETS 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm. 3/8 INCH DRIVE RATCHET Featuring 72 teeth for greater torque and strength with twist reverse functionality for easy changing between tightening and loosening. 3/8 INCH DRIVE EXTENSION BARS 3 inch and 6 inch. TORQUE SCREWDRIVER 1-5Nm featuring an easy to read scale window with slipper mechanism to ensure no torque is applied beyond the set torque, twist lock facility and is accurate to +/- 6%. SCREWDRIVER BLADES 3mm, 4mm, 5.5mm, 6.5mm, PH1, PH2, PZ1, PZ2. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.