Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28mm Metric Combination Spanner Wrench - 600528

  • Mfr # 600528

  • Zoro # G500900463


product price: $45.29
/ea

Key Features

Jaw diameter
57.6 in
Offset angle jaw
15°
Ring diameter
40.9 mm
Wrench Material
CrV
Length
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600528
Zoro #
G500900463
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw diameter
57.6 in
Ring diameter
40.9 mm
Length
320 mm
Size
28 mm
Ring height
13.3 mm
Jaw height
9.7 mm

Details

Offset angle jaw
15°
Wrench Material
CrV
SAE or Metric
Metric
Spanner type
Regular
Offset angle ring
15°
Item
Combination Spanners

Description

Metric combination spanner. The 12 point ring end is set at a 15 degrees angle. Same dimension at both ends. Made from chrome vanadium with a satin finish. DIN 3113A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.