Zoro Homepage

29 Piece 1/2" Drive SAE Socket and SAE Combination Spanner

  • Mfr # T1220AF-KIT2

  • Zoro # G300919276


product price: $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1220AF-KIT2
Zoro #
G300919276
UPC #
-
Country of Origin
Taiwan, Province of China

Description

20 Piece 1/2" Drive SAE Socket Set Features:20 piece 1/2 inch drive socket set containg 12 point regular Imperial/AF/SAE socketsFRP (Fibre Reinforced) ratchet, universal joint, 2 1/2 inch and 6 inch extensions, 3/8"F:1/2"M T-bar adaptorSocket sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1 /16", 1-1 /8", 1-3 /16", 1-1 /4"Retractable handle in the case designed for comfort and durabilitySecure lock system with click mechanism so you know the top is closed properlyHard wearing hinge with metal pin for increased lifeRubber feet to prevent the box from slidingClear layout makes it easier to see which tools are missing when the work is doneAccessories - 1/2 inch drive - FRP ratchet, universal joint, 21 /2in. and 6in. extensions, 3/8in.F:1/2in.M T-bar adaptorRegular sockets - 1/2 inch drive - 12 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. 13/16in. 7/8in. 15/16in. 1in. 11 /16in. 1-1 /8in. 1-3 /16in. 1-1 /4in.Teng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.9 Piece SAE Combination Spanner Set Features:9 piece SAE combination spanner set with the same dimensions at both endsSizes 1/4" 5/16" 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4"The 12 point ring end is set at a 15 degrees angle to facilitate use on flat surfacesThe spanners feature polished heads and a satin finish for increased grip in oily environmentsMade of High Grade Chrome VanadiumSupplied in a handy durable storage wallet with hanging holesManufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel.The ring head is offset 15 degrees to facilitate use even on flat surfaces.All ring heads are equipped with Teng Tools "hip grip" system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.A Typically Teng new design in combination spanners that gives an anti slip grip on the open end as well as the Teng hip grip function where the spanner drives on the flank of the fastening

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.