Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29mm Metric Combination Spanner Wrench - 600529

  • Mfr # 600529

  • Zoro # G200900428


product price: $43.95
/ea

Key Features

Ring diameter
42.3 mm
Ring height
13.5 mm
Wrench Material
CrV
Spanner type
Regular
Jaw height
9.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600529
Zoro #
G200900428
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring diameter
42.3 mm
Ring height
13.5 mm
Jaw height
9.9 mm
Length
330 mm
Jaw diameter
59.7 in
Size
29 mm

Details

Wrench Material
CrV
Spanner type
Regular
Item
Combination Spanners
SAE or Metric
Metric
Offset angle ring
15°
Offset angle jaw
15°

Description

Metric combination spanner. The 12 point ring end is set at a 15 degrees angle. Same dimension at both ends. Made from chrome vanadium with a satin finish. DIN 3113A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.