
2pc x 24 Teeth Spare Hacksaw Blades Swedish High Speed - 70
Mfr # 702
Zoro # G900919287
product price: $16.49
/eaKey Features
Teeth per Inch
24 Metal
Blade Length
300 mm
Blade Material
Aluminum, High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702
Zoro #
G900919287
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Blade Length
300 mm
Details
Teeth per Inch
24 Metal
Item
Saws
Blade Material
Aluminum, High Speed Steel
Description
2 spare 24 teeth hacksaw blades Swedish High Speed Steel For use with the 701, 701N and 701N1 hacksaw frames
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.