Zoro Homepage

30 Piece 1/4" Hex Drive Hex, Torx, ROB Impact Screwdri

  • Mfr # TJ1430

  • Zoro # G400919435


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Depth
60 mm
Width
125 mm
Tip Style Group
Phillips, Pozi, TX, ROB, HEX, GR
Inlay material
PS
Number of pieces
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ1430
Zoro #
G400919435
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
60 mm
Width
125 mm
Height
45 mm
Drive Size
1/4 in Hex

Details

Tip Style Group
Phillips, Pozi, TX, ROB, HEX, GR
Inlay material
PS
Number of pieces
29
Item
Bits & Driver Sets
Type of set
Belt Clip

Description

30 piece 1/4 inch hex drive impact bit set including all of the most commonly used 1.18 inch/30mm long screwdriver ROB, hex and torx (TX) impact bits1.18 inch/30mm long 1/4 inch hex impact bits: PH1, PH2 (x2), PH3, PZ1, PZ2 (x2), PZ3, ROB1, ROB2, hex 3, 4 (x2), 5, 6mm, TX10, TX15, TX20 (x2), TX25 (x2), TX27, TX30 (x2), TX40, GR2 (x2)1/4 inch drive accessories: 60mm magnetic impact bit holder and 60mm quick chuck impact bits holderImpact bits and accessories feature a new design for higher torsion and are suitable for use with impact power toolsSupplied in a unique Teng Tools TJ tray featuring a clear fold up lid so you can see everything inside the set as well as a sliding catch to secure the set when not in use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.