Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31 Piece Metric Combination Wrench EVA Foam Set 5.5mm to 38mm -

  • Mfr # TTESP31A

  • Zoro # G116498736


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Height
2.87 in
Width
15.28 in
Length
23.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTESP31A
Zoro #
G116498736
UPC #
5020385304666
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.87 in
Width
15.28 in
Length
23.27 in

Details

Item
Foam Tray System

Description

Off set at 15 degrees for easier use on flat surfaces.Sizes: 5.5, 6,7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25 26, 27, 28, 29, 30, 32, 33, 34, 36, 38.TengTools hip grip design for contact with the flat side of the fastening.Chrome vanadium satin finish.Tools are held in place using three colour pre-cut high-density EVA foam.Designed to fit exactly in the larger 26 inch TengTools tool box drawers.Designed and manufactured to DIN3113A.Organised in a foam inlay module size.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.