Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32MM 1 Inch Drive 6 Point Metric 15.7 Inch Extra Long Chrome Molybdenum Impact Socket -C

  • Mfr # 910732

  • Zoro # G205670159


product price: $179.99
/ea
Sold in multiples of 2 for $359.98
Free Shipping & Returns

Key Features

Socket type
Long, 6-point
Socket diameter 1
48 mm
Drive Size
1 in
Retaining Ring
O97045
Socket diameter 2
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910732
Zoro #
G205670159
UPC #
5020385125193
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
48 mm
Drive Size
1 in
Socket diameter 2
54 mm
Overall Length
400 mm
Size
32 mm

Details

Item
Impact Sockets
Socket type
Long, 6-point
Retaining Ring
O97045
Standard type
DIN
SAE or Metric
Metric
Impact
Yes
Retaining Pin
P90545
Material
Cr-Mo

Description

( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility. ( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability. ( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off. ( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification. ( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.