Zoro Homepage

3/4" Drive 6 Point Deep SAE 1-3/16" Impact Socket

  • Mfr # 940238

  • Zoro # G800900880


product price: $60.49
/ea

Key Features

Socket diameter 2
44 mm
Drive Size
3/4 in
SAE or Metric
AF
Socket diameter 1
46 mm
Retaining Ring
O95036
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940238
Zoro #
G800900880
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
44 mm
Drive Size
3/4 in
Socket diameter 1
46 mm
Overall Length
90 mm
Size
1-3/16 in

Details

Item
Impact Sockets
SAE or Metric
AF
Retaining Ring
O95036
Impact
Yes
Retaining Pin
P90435
Socket type
Deep, 6-point
Standard type
DIN
Material
Cr-Mo

Description

3/4 Inch Drive 6 point deep SAE impact socket made from chrome molybdenum with a locking pin and retaining ring facility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.