
3/4" Drive 6 Point Deep SAE 1-5/8" Impact Socket
Mfr # 940252
Zoro # G400900723
product price: $67.45
/eaKey Features
Drive Size
3/4 in
Retaining Pin
P90435
SAE or Metric
AF
Retaining Ring
O95036
Material
Cr-Mo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
940252
Zoro #
G400900723
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4 in
Overall Length
90 mm
Socket diameter 1
60 mm
Socket diameter 2
44 mm
Size
1-5/8 in
Details
Item
Impact Sockets
Retaining Pin
P90435
SAE or Metric
AF
Retaining Ring
O95036
Material
Cr-Mo
Impact
Yes
Socket type
Deep, 6-point
Standard type
DIN
Description
3/4 Inch Drive 6 point deep SAE impact socket made from chrome molybdenum with a locking pin and retaining ring facility
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.